Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Door Alarmed Open Only For Emergency Exit, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0197-RA_14X10

  • Zoro # G8858775


product price: $10.79
/ea

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-RA_14X10
Zoro #
G8858775
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Metal Detectable
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Text Color
White
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend
Door Alarmed Open Only For Emergency Exit
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Product Type
Reflective Door Instruction Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.