Zoro Homepage

Notice, Door Alarmed Open Only For Emergency Exit, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0197-RD_14X10

  • Zoro # G8858398


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-RD_14X10
Zoro #
G8858398
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Door Alarmed Open Only For Emergency Exit
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Corrosion Resistant
No
Material Properties
Flexible
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Product Type
Door Instruction Notice Reflective Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.