Zoro Homepage

Notice, Door Alarmed Open Only For Emergency Exit, 14 in W x 10 in H, Horizontal Rectangle, Plastic

  • Mfr # LCU5-0197-NP_14X10

  • Zoro # G8868207


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-NP_14X10
Zoro #
G8868207
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Style
Text
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
Door Alarmed Open Only For Emergency Exit
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Product Type
Plastic Door Instruction Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.