Zoro Homepage

Notice, Door Alarmed Open Only For Emergency Exit, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0197-RD_5X3.5

  • Zoro # G8858160


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-RD_5X3.5
Zoro #
G8858160
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend
Door Alarmed Open Only For Emergency Exit
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Sign Legend Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
State Specific Sign
No
Product Type
Door Instruction Notice Reflective Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.