Zoro Homepage

Notice, Door Alarmed Open Only For Emergency Exit, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0197-RD_7X5

  • Zoro # G8858389


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-RD_7X5
Zoro #
G8858389
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Sign Legend
Door Alarmed Open Only For Emergency Exit
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header
Notice
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Text Color
White
Write on Surface
No
Product Type
Door Instruction Notice Reflective Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.