Zoro Homepage

Notice, Door Alarmed Open Only For Emergency Exit, 7 in W x 5 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0197-ND_7X5

  • Zoro # G8858818


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-ND_7X5
Zoro #
G8858818
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Protective Coating
No Protective Coating
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Legend
Door Alarmed Open Only For Emergency Exit
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header
Notice
Write on Surface
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Product Type
Door Instruction Notice Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.