Notice, Door For Emergency Use Only, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1151-NP_10X7

  • Mfr # U5-1151-NP_10X7

  • Zoro # G4720847


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
Door For Emergency Use Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1151-NP_10X7
Zoro #
G4720847
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Door For Emergency Use Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Header
Notice
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header
Notice
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend
Door For Emergency Use Only
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.