Notice, Drinking Water, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1152-RA_14X10

  • Mfr # U5-1152-RA_14X10

  • Zoro # G9662055


product price:  $11.99
/ea

Key Features

Legend
Drinking Water
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1152-RA_14X10
Zoro #
G9662055
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Drinking Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header
Notice
Subject Matter
Potable Water
Sign Background Color
White
Legend/Background Color
Black and Blue/White
Legend Color
Black
OSHA Compliant
Yes
Language
English
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Service Temperature
170 Degrees F
Sign Legend
Drinking Water
Sign Legend Background Color
White
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.