Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Drinking Water, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1152-RD_7X5

  • Mfr # U5-1152-RD_7X5

  • Zoro # G2763601


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Drinking Water
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1152-RD_7X5
Zoro #
G2763601
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Drinking Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Subject Matter
Potable Water
Header Legend Color
White
Legend Color
Black
Header
Notice
Material
Vinyl
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Language
English
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Sign Legend
Drinking Water
Material Properties
Flexible
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header
Notice
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.