Notice, Drinking Water, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1152-NA_10x7

  • Mfr # U5-1152-NA_10x7

  • Zoro # G5814562


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Drinking Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1152-NA_10x7
Zoro #
G5814562
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Drinking Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
Notice
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Legend
Drinking Water
Includes Mounting Hardware
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Properties
Rigid
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header
Notice
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Graffiti Resistant
Yes
Chemical Resistant
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.