Notice, Drinking Water, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1152-RA_10X7

  • Mfr # U5-1152-RA_10X7

  • Zoro # G2763638


product price:  $8.95
/ea

Key Features

Legend
Drinking Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1152-RA_10X7
Zoro #
G2763638
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Drinking Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Language
English
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Potable Water
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Header
Notice
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Drinking Water
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.