Notice, Drinking Water, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1152-RD_10X7

  • Mfr # U5-1152-RD_10X7

  • Zoro # G2763629


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Drinking Water
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1152-RD_10X7
Zoro #
G2763629
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Drinking Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Background Color
White
Printed Language
English
Legend Color
Black
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Header Background Color
Blue
Sign Background Color
White
Subject Matter
Potable Water
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Sign Legend
Drinking Water
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header
Notice
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Text Color
White
Abrasion Resistant
No
Mirror Print
No
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.