Notice, Drum Must Be Labeled, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # LCU5-0109-RA_10X7

  • Zoro # G9173300


product price: $8.25
/ea

Key Features

Header
Notice
Legend
Drum Must Be Labeled
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0109-RA_10X7
Zoro #
G9173300
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hazardous Materials Notice Sign
Header
Notice
Legend
Drum Must Be Labeled
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
Blue
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend
Drum Must Be Labeled
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Hazardous Materials Notice Sign

Description

Reflective Hazardous Materials Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drum Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.