Notice, Ear Protection Must Be Worn., 5 in x 7 in, Reflective Sheeting, LCU5-0217-RD_7X5

  • Mfr # LCU5-0217-RD_7X5

  • Zoro # G8859868


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0217-RD_7X5
Zoro #
G8859868
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Notice Reflective Label
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Ear Protection Must Be Worn Beyond This Point
Corrosion Resistant
No
Mirror Print
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Sign Header Background Color
Blue
Adhesive Style
Permanent
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Hearing Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.