Notice, Ear Protection Must Be Worn., 7 in x 10 in, Reflective Sheeting, LCU5-0217-RD_10X7

  • Mfr # LCU5-0217-RD_10X7

  • Zoro # G8859929


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0217-RD_10X7
Zoro #
G8859929
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Notice Reflective Label
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Background Color
Blue
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Abrasion Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Ear Protection Must Be Worn Beyond This Point
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Hearing Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.