Notice, Ear Protection Must Be Worn Beyond This Point, 3.5 in x 5 in, Polyester, LCU5-0217-ND_5X3.5

  • Mfr # LCU5-0217-ND_5X3.5

  • Zoro # G8859947


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0217-ND_5X3.5
Zoro #
G8859947
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Notice Label
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Ear Protection Must Be Worn Beyond This Point
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Hearing Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.