Notice, Ear Protection Must Be Worn Beyond This Point, 7 in x 10 in, Plastic, LCU5-0217-NP_10X7

  • Mfr # LCU5-0217-NP_10X7

  • Zoro # G8868417


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Ear Protection Must Be Worn Beyond This Point
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0217-NP_10X7
Zoro #
G8868417
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Hearing Notice Sign
Legend
Ear Protection Must Be Worn Beyond This Point
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Sign Header
Notice
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend
Ear Protection Must Be Worn Beyond This Point
Metal Detectable
No
Sign Header Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic Hearing Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.