Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Emergency Exit Only No Standing Or Sitting On This Structure, 14" W x 10" H, Rectangle

  • Mfr # U5-1174-NP_14X10

  • Zoro # G4709358


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1174-NP_14X10
Zoro #
G4709358
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header
Notice
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Exit Only No Standing Or Sitting On This Structure
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Product Type
Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Exit Only No Standing Or Sitting On This Structure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.