Notice, Emergency Eye Wash, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1175-RA_14X10

  • Mfr # U5-1175-RA_14X10

  • Zoro # G9661897


product price:  $11.69
/ea

Key Features

Legend
Emergency Eye Wash
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1175-RA_14X10
Zoro #
G9661897
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Emergency Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Subject Matter
Eyewash and Shower
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Header
Notice
Language
English
Header Legend Color
White
Background Color
White
Legend/Background Color
Black and Blue/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Maximum Service Temperature
170 Degrees F
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend
Emergency Eye Wash
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.