Notice, Emergency Eye Wash, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1175-NP_14X10

  • Mfr # U5-1175-NP_14X10

  • Zoro # G4709367


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Legend
Emergency Eye Wash
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1175-NP_14X10
Zoro #
G4709367
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Eye Wash Sign
Legend
Emergency Eye Wash
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Header Legend Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend
Emergency Eye Wash
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Notice
Product Type
Notice Sign

Description

Eye Wash Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.