Notice, Emergency Eye Wash Station, 10 in x 14 in, Reflective Sheeting, U5-1177-RD_14X10

  • Mfr # U5-1177-RD_14X10

  • Zoro # G2763050


product price:  $6.15
/ea

Key Features

Legend
Emergency Eye Wash Station
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1177-RD_14X10
Zoro #
G2763050
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Emergency Eye Wash Station
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Language
English
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Background Color
White
Header
Notice
Printed Language
English
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Subject Matter
Eyewash and Shower
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Number of Printed Sides
1
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header
Notice
Sign Legend
Emergency Eye Wash Station
Material Properties
Flexible
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.