Notice, Emergency Eye Wash Station, 7 in x 10 in, Reflective Sheeting, U5-1177-RD_10X7
Mfr # U5-1177-RD_10X7
Zoro # G2763069
product price:Â $4.39
/eaKey Features
Legend
Emergency Eye Wash Station
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U5-1177-RD_10X7
Zoro #
G2763069
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.