Notice, Emergency Eye Wash Station, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1177-NP_10X7

  • Mfr # U5-1177-NP_10X7

  • Zoro # G4721020


product price:  $6.69
/ea

Key Features

Legend
Emergency Eye Wash Station
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1177-NP_10X7
Zoro #
G4721020
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Eye Wash Sign
Legend
Emergency Eye Wash Station
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Printed Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Legend
Emergency Eye Wash Station
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Includes Mounting Hardware
No
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Notice
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Eye Wash Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.