Notice, Emergency Response Kit, 7 in x 10 in, Reflective Sheeting, U5-1178-RD_10X7

  • Mfr # U5-1178-RD_10X7

  • Zoro # G2763026


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Emergency Response Kit
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1178-RD_10X7
Zoro #
G2763026
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Emergency Response Kit
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Legend/Background Color
Black and Blue/White
Printed Language
English
Background Color
White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Material
Vinyl
OSHA Compliant
Yes
Subject Matter
Information
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Chemical Resistant
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend
Emergency Response Kit
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Response Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.