Notice, Emergency Shut-Off, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU5-0105-NA_10X7

  • Mfr # LCU5-0105-NA_10X7

  • Zoro # G9173081


product price:  $8.29
/ea

Key Features

Legend
Emergency Shut-Off
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0105-NA_10X7
Zoro #
G9173081
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
Header
Notice
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Mirror Print
No
Graffiti Resistant
Yes
Metal Detectable
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Emergency Shut-Off
Write on Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header
Notice
Abrasion Resistant
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Product Type
Aluminum Emergency Shut Off Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.