Notice, Emergency Shut-Off, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU5-0105-NP_10X7

  • Mfr # LCU5-0105-NP_10X7

  • Zoro # G8867175


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Emergency Shut-Off
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-NP_10X7
Zoro #
G8867175
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Printed Language
English
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend
Emergency Shut-Off
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Style
Text
Mounting Pattern
4 Corner
Abrasion Resistant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
State Specific Sign
No
Product Type
Plastic Emergency Shut Off Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.