Notice, Emergency Shut-Off, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU5-0105-ND_14X10

  • Mfr # LCU5-0105-ND_14X10

  • Zoro # G9173075


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Emergency Shut-Off
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-ND_14X10
Zoro #
G9173075
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
Sign Background Color
White
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
White
Sign Header
Notice
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Shut-Off
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Write on Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Product Type
Emergency Shut Off Notice Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.