Notice, Emergency Shut-Off, 10 in x 14 in, Reflective Sheeting, LCU5-0105-RD_14X10

  • Mfr # LCU5-0105-RD_14X10

  • Zoro # G9173249


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Emergency Shut-Off
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-RD_14X10
Zoro #
G9173249
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Glow In The Dark
No
State Specific Sign
No
Sign Legend
Emergency Shut-Off
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header
Notice
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Product Type
Emergency Shut Off Notice Reflective Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.