Notice, Emergency Shut-Off, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU5-0105-RA_14X10

  • Mfr # LCU5-0105-RA_14X10

  • Zoro # G9173197


product price:  $10.59
/ea

Key Features

Legend
Emergency Shut-Off
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0105-RA_14X10
Zoro #
G9173197
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Legend
Emergency Shut-Off
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Reflective Emergency Shut Off Notice Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.