Notice, Emergency Shut-Off, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU5-0105-NP_14X10

  • Mfr # LCU5-0105-NP_14X10

  • Zoro # G8867157


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Emergency Shut-Off
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-NP_14X10
Zoro #
G8867157
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Emergency Shut-Off
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Service Temperature
165 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Header Background Color
Blue
Product Type
Plastic Emergency Shut Off Notice Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.