Notice, Emergency Shut-Off, 3 1/2 in x 5 in, Horizontal Rectangle, Polyester, LCU5-0105-ND_5X3.5

  • Mfr # LCU5-0105-ND_5X3.5

  • Zoro # G9173136


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Legend
Emergency Shut-Off
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-ND_5X3.5
Zoro #
G9173136
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Blue
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Emergency Shut-Off
Sign Header Text Color
White
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Emergency Shut Off Notice Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.