Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Emergency Shut-Off, 5 in x 7 in, Horizontal Rectangle, Polyester, LCU5-0105-ND_7X5

  • Mfr # LCU5-0105-ND_7X5

  • Zoro # G9173109


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Emergency Shut-Off
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-ND_7X5
Zoro #
G9173109
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Shut-Off
Adhesive Style
Permanent
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
1 yr
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Notice
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Product Type
Emergency Shut Off Notice Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products