Notice, Emergency Shut-Off, 7 in x 10 in, Vertical Rectangle, Polyester, LCU5-0105-ND_10X7

  • Mfr # LCU5-0105-ND_10X7

  • Zoro # G9173118


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Emergency Shut-Off
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0105-ND_10X7
Zoro #
G9173118
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Legend
Emergency Shut-Off
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Sign Background Color
White
Header Background Color
Blue
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Background Color
Blue
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Emergency Shut-Off
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Product Type
Emergency Shut Off Notice Label

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.