Notice, Employees Must Wash Hands After Smoking, 10in x 14in, Reflective Sheeting, U5-1188-RD_14X10

  • Mfr # U5-1188-RD_14X10

  • Zoro # G2762938


product price:  $6.59
/ea

Key Features

Legend
Employees Must Wash Hands After Smoking
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1188-RD_14X10
Zoro #
G2762938
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Employees Must Wash Hands After Smoking
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
Printed Language
English
Legend/Background Color
Black and Blue/White
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Legend Style
Text
Language
English
Header Background Color
Blue
Subject Matter
No Smoking
Header Legend Color
White
Material
Vinyl
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend
Employees Must Wash Hands After Smoking
Sign Mounting Location
Wall
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Material Properties
Flexible
Sign Legend Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Must Wash Hands After Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products