Notice, Employees Must Wash Hands Before Returning To Work, 14 in W x 10 in H, , U1-1045-NP_14X10

  • Mfr # U1-1045-NP_14X10

  • Zoro # G4711449


product price:  $7.69
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1045-NP_14X10
Zoro #
G4711449
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Employees Must Wash Hands Before Returning To Work
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header
Notice
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PHSK-20
Legend Pictogram Description
Wash Hands
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Employees Must Wash Hands Before Returning To Work
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products