Notice, Entrance For Employees Only, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0134-NP_10X7

  • Zoro # G8867540


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Entrance For Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0134-NP_10X7
Zoro #
G8867540
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Entrance Sign
Header
Notice
Legend
Entrance For Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Background Color
Blue
Material Properties
Flexible
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header Style
Text
Metal Detectable
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Entrance For Employees Only
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Product Type
Plastic Employees & Visitors Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entrance For Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products