Notice, Entrance For Employees Only, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0134-RD_7X5

  • Zoro # G9174770


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Notice
Legend
Entrance For Employees Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0134-RD_7X5
Zoro #
G9174770
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Employees & Visitors Notice Reflective Label
Header
Notice
Legend
Entrance For Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Blue
Metal Detectable
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Entrance For Employees Only
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Employees & Visitors Notice Reflective Label

Description

Employees & Visitors Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entrance For Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products