Notice, Equipment Out of Service, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U5-1205-RD_7X5

  • Zoro # G2107336


product price:  $3.79
/ea

Key Features

Header
Notice
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1205-RD_7X5
Zoro #
G2107336
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Equipment Out of Service
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Background Color
White
Material
Vinyl
Sign Legend Color
Black
Subject Matter
Machine and Operational
Language
English
Header Legend Color
White
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Blue
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend
Equipment Out Of Service
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header
Notice
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 yr
State Specific Sign
No
Adhesive Type
Acrylic
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Out Of Service, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products