Notice, Fire Door Keep Closed, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # U5-1221-RA_10X7

  • Zoro # G2107327


product price: $10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Sign Material
Aluminum
Legend
Fire Door Keep Closed
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1221-RA_10X7
Zoro #
G2107327
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Material
Aluminum
Legend
Fire Door Keep Closed
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Material
Aluminum
Background Color
White
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Header Background Color
Blue
Sign Legend
Fire Door Keep Closed
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Mirror Print
No
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.