Notice, Floor load capacity_ lbs, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0136-ED_10x7

  • Mfr # LCU5-0136-ED_10x7

  • Zoro # G5188257


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Floor load capacity____ lbs
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0136-ED_10x7
Zoro #
G5188257
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Floor load capacity____ lbs
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Material Properties
Flexible
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Floor Load Capacity ___ Lbs
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Write on Surface
Yes
Sign Header Text Color
White
Sign Header Background Color
Blue
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Material Special Properties
Write-On Surface
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Corrosion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.