Notice, Floor Load Capacity _ Lbs., 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1225-NP_14X10

  • Mfr # U5-1225-NP_14X10

  • Zoro # G4709577


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1225-NP_14X10
Zoro #
G4709577
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Header
Notice
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Special Properties
Write-On Surface
Sign Format
Traditional OSHA
State Specific Sign
No
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Floor Load Capacity ___ Lbs.
Sign Header
Notice
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.