Notice, Floor Load Capacity _ Lbs., 10 in x 14 in, Reflective Sheeting, LCU5-0136-RD_14X10

  • Mfr # LCU5-0136-RD_14X10

  • Zoro # G9174886


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0136-RD_14X10
Zoro #
G9174886
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Reflective Label
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Text Color
White
Material Special Properties
Write-On Surface
Corrosion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
Notice
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend
Floor Load Capacity ___ Lbs
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Write on Surface
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Floor Load Notice Reflective Label

Description

Floor Load Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.