Notice, Floor Load Capacity _ Lbs., 14 in W x 10 in H, , Polyester, LCU5-0136-ND_14X10

  • Mfr # LCU5-0136-ND_14X10

  • Zoro # G9174971


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0136-ND_14X10
Zoro #
G9174971
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Label
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header
Notice
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Write on Surface
Yes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend
Floor Load Capacity ___ Lbs
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Material Special Properties
Write-On Surface
Sign Header Background Color
Blue
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Corrosion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Floor Load Notice Label

Description

Floor Load Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.