Notice, Floor Load Capacity _ Lbs., 5 in W x 3 1/2 in H, Horizontal Rectangle, LCU5-0136-RD_5X3.5

  • Mfr # LCU5-0136-RD_5X3.5

  • Zoro # G9174938


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0136-RD_5X3.5
Zoro #
G9174938
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Reflective Label
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header
Notice
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header Text Color
White
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend
Floor Load Capacity ___ Lbs
Abrasion Resistant
No
Sign Header
Notice
Material Special Properties
Write-On Surface
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Write on Surface
Yes
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Floor Load Notice Reflective Label

Description

Floor Load Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.