Notice, Floor Load Capacity _ Lbs., 5 in W x 3 1/2 in H, , Polyester, LCU5-0136-ND_5X3.5

  • Mfr # LCU5-0136-ND_5X3.5

  • Zoro # G9174999


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0136-ND_5X3.5
Zoro #
G9174999
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Label
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Floor Load Capacity ___ Lbs
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Material Special Properties
Write-On Surface
Sign Header
Notice
Adhesive Type
Acrylic
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend Style
Text
Adhesive Style
Permanent
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Floor Load Notice Label

Description

Floor Load Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.