Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Floor Load Capacity _ Lbs., 5 in x 7 in, Horizontal Rectangle, Polyester, LCU5-0136-ND_7X5

  • Mfr # LCU5-0136-ND_7X5

  • Zoro # G9175008


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0136-ND_7X5
Zoro #
G9175008
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Label
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
No
Sign Legend
Floor Load Capacity ___ Lbs
Sign Legend Background Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Mirror Print
No
Material Special Properties
Write-On Surface
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Floor Load Notice Label

Description

Floor Load Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.