Notice, Floor Load Capacity _ Lbs., 7 in x 10 in, Reflective Sheeting, LCU5-0136-RD_10X7

  • Mfr # LCU5-0136-RD_10X7

  • Zoro # G9175035


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0136-RD_10X7
Zoro #
G9175035
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Reflective Label
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Material Special Properties
Write-On Surface
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Text Color
White
Metal Detectable
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Floor Load Capacity ___ Lbs
Abrasion Resistant
No
State Specific Sign
No
Sign Header
Notice
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Floor Load Notice Reflective Label

Description

Floor Load Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.