Notice, Floor Load Capacity _ Lbs., 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1225-NA_10x7

  • Mfr # U5-1225-NA_10x7

  • Zoro # G5886787


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Floor Load Capacity ___ Lbs.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1225-NA_10x7
Zoro #
G5886787
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Floor Load Capacity ___ Lbs.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Abrasion Resistant
No
Material Properties
Rigid
Metal Detectable
No
Sign Mounting Location
Wall
Material Special Properties
Write-On Surface
Sign Header Background Color
Blue
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend
Floor Load Capacity ___ Lbs.
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Write on Surface
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.