Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Floor Load Capacity _ Lbs., 7 in x 10 in, Vertical Rectangle, Polyester, LCU5-0136-ND_10X7

  • Mfr # LCU5-0136-ND_10X7

  • Zoro # G9174980


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0136-ND_10X7
Zoro #
G9174980
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Label
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-58 Degrees F to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Write on Surface
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Floor Load Capacity ___ Lbs
Sign Header
Notice
Sign Legend Style
Text
Sign Header Text Color
White
Material Special Properties
Write-On Surface
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Floor Load Notice Label

Description

Floor Load Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.