Notice, Floor Load Capacity _Lbs. Per Sq. Ft., 5 x 7, Reflective Sheeting, U5-1226-RD_7X5

  • Mfr # U5-1226-RD_7X5

  • Zoro # G2762335


product price: $3.49
/ea

Key Features

Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1226-RD_7X5
Zoro #
G2762335
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Legend Color
Black
Material
Vinyl
Subject Matter
Personal Protection
Legend/Background Color
Black and Blue/White
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Sign Background Color
White
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Header
Notice
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Mirror Print
No
Sign Legend Style
Text
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Abrasion Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.